• The item cannot be ordered due to missing prices.

Full profile insert 55°, external, right-hand 19

Article no.: 270804 19

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: BSP; BSP-LH; BSW; BSW-LH; G; G-LH
  • Flank angle: 55

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HU7315
Thread type BSP; BSP-LH; BSW; BSW-LH; G; G-LH
Flank angle 55 degrees
Thickness 3.6 mm
Insert size L 16 mm
Number of turns/inch 19
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270804 19
EAN / GTIN 4045197765215
Manufacturer number 270804 19

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
100
Alu > 10% Si
N
90
Ti > 850 N/mm²
S
50
CuZn
N
110
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart