• The item cannot be ordered due to missing prices.

Full profile insert 55°, external, left-hand, HB7010, TPI: 11

Article no.: 270805 11

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: BSP; BSP-LH; BSW; BSW-LH; G; G-LH
  • Flank angle: 55

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Grade HB7010
Thread type BSP; BSP-LH; BSW; BSW-LH; G; G-LH
Flank angle 55 degrees
Thickness 3.6 mm
Insert size L 16 mm
Number of turns/inch 11
Tool material Carbide
Application type left-hand
Internal/external application external
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270805 11
EAN / GTIN 4045197368126
Manufacturer number 270805 11

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 55°, external, left-hand, HB7010, TPI: 11

Full profile insert 55°, external, left-hand, HB7010, TPI: 11

Flank angle 55 degrees 55 degrees 55 degrees 55 degrees 55 degrees 55 degrees
Thread type BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSW; G
Insert size L 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Tool material Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB7010 HB7010 HB7020 HB7125 HU7315 HBX820
Thickness 3.6 mm 3.6 mm 3.6 mm 3.6 mm 3.6 mm 3.6 mm
Indexable insert profile Full profile Full profile Full profile Full profile Full profile Full profile

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart