{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Micro | |
Minimum ⌀ Dmin | 2.2 mm | |
Overhang L1 | 16 mm | |
Shank ⌀ d | 4 mm | |
Tip centre offset L3 | 0.95 mm | |
maximum cutting depth tmax | 0.15 mm | |
Radius R | 0.1 mm | |
Feed f in steel < 1100 N/mm2 | 0.017 mm/rev. | |
Feed f in stainless steel < 900 N/mm2 | 0,015 mm/rev. | |
Feed f in stainless steel > 900 N/mm2 | 0,015 mm/rev. | |
Type of product | Cutter insert for turning |
Article number | 270214 2,2 | |
EAN / GTIN | 4045197466082 | |
Manufacturer number | 270214 2,2 |