{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Micro | |
Shank ⌀ Ds | 10 mm | |
Internal clamping ⌀ D | 5 mm | |
Through-coolant | yes | |
Head ⌀ D1 | 14 mm | |
Clamping height L2 | 8.8 mm | |
Overall length L | 65 mm | |
Type of product | Cutter holder |
Article number | 270202 10 | |
EAN / GTIN | 4045197465658 | |
Manufacturer number | 270202 10 |