{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Micro | |
Shank ⌀ Ds | 12 mm | |
Internal clamping ⌀ D | 6 mm | |
Through-coolant | yes | |
Head ⌀ D1 | 16 mm | |
Clamping height L2 | 10.8 mm | |
Overall length L | 70 mm | |
Type of product | Cutter holder |
Article number |
270204 12
Copy |
|
EAN / GTIN |
4045197465696
Copy |
|
Manufacturer number |
270204 12
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |