• The item cannot be ordered due to missing prices.

Mini insert for internal grooving, DIN 472 right-hand 11/1,3 mm

Article no.: 270110 11/1,3

Select article variation and quantity

⌀ Dmin / slot width m (H13) (mm) Unit price incl. VAT
  • Slots to standard: DIN 472

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Minimum ⌀ Dmin 11 mm
Slot width m (H13) 1.3 mm
Grade HB720
Slots to standard DIN 472
Insert size ⌀ d 8 mm
Groove width w 1.4 mm
Insert thickness T 4 mm
Tip centre offset L3 6.7 mm
maximum cutting depth tmax 2.2 mm
Feed f 0.02 mm/rev. - 0.03 mm/rev.
Series Mini
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270110 11/1,3
EAN / GTIN 4045197560407
Manufacturer number 270110 11/1,3

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
80
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
60
CuZn
N
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart