• The item cannot be ordered due to missing prices.

Mini insert for internal grooving, DIN 472 right-hand 8/1,6 mm

Article no.: 270110 8/1,6
  • Slots to standard: DIN 472

Product details

Technical Data

Minimum ⌀ Dmin 8 mm
Slot width m (H13) 1.6 mm
Grade HB720
Slots to standard DIN 472
Insert size ⌀ d 6 mm
Groove width w 1.7 mm
Insert thickness T 3.6 mm
Tip centre offset L3 4.8 mm
maximum cutting depth tmax 1 mm
Feed f 0.02 mm/rev. - 0.03 mm/rev.
Series Mini
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270110 8/1,6
EAN / GTIN 4045197560377
Manufacturer number 270110 8/1,6

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
80
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
60
CuZn
N
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ Dmin / slot width m (H13) (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart