• The item cannot be ordered due to missing prices.

Boring bar HSS 45/S4 mm

Article no.: 268706 45/S4

Select article variation and quantity

Overhang / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Norm: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 4 mm
Insert size 4 mm
Application type left-hand
Boring depth up to 5×D
Tool material HSS
Norm Works standard
Through-coolant yes
ISO code toolholder AH04X SCLDR/LS4
Setting angle κ 97 degrees
suitable indexable insert CDCT S4010.
Minimum pre-drill ⌀ Dmin 4.57 mm
Centre offset L3 2.5 mm
Clamping height L2 3.58 mm
Overall length L 65 mm
Pack of insert screws 269028 10
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 268706 45/S4
EAN / GTIN 4045197591944
Manufacturer number 268706 45/S4

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart