Indexable insert for turning CDCT S40102, Grade: HB7125-1

Article no.: 268530 HB7125-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  1,897.79 / Piece
  • from 10 Piece
    INR  1,581.49 / Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
571 pieces in stock 571 pieces available in 11-14 working days

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CDCT S40102
Corner radius 0.2 mm
Type HB7125-1
Tool material Carbide
Coating uncoated
Main application M
Cutting conditions continuous
Chip breaker VS
Cutting depth ap 0.05 mm - 0.23 mm
Feed f 0.05 mm/rev. - 0.23 mm/rev.
Cutting speed vc main application 60 m/min - 140 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 268530 HB7125-1
EAN / GTIN 4062406057435
Manufacturer number 268530 HB7125-1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart