• The item cannot be ordered due to missing prices.

CDCT S40102 HB7410

Article no.: 268530 HB7410

Product details

Technical Data

ISO code indexable insert CDCT S40102
Corner radius 0.2 mm
Grade HB7410
Tool material Carbide
Coating TiN
Main application Ti
Cutting conditions continuous
Chip breaker TIS
Cutting depth ap 0.05 mm - 0.23 mm
Feed f 0.05 mm/rev. - 0.23 mm/rev.
Cutting speed vc main application 40 m/min - 90 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268530 HB7410
EAN / GTIN 4062406057411
Manufacturer number 268530 HB7410

Application Table

Ti > 850 N/mm²
S
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart