• The item cannot be ordered due to missing prices.

CDCT S40101 HB7125-1

Article no.: 268520 HB7125-1

Product details

Technical Data

ISO code indexable insert CDCT S40101
Corner radius 0.1 mm
Grade HB7125-1
Tool material Carbide
Coating uncoated
Main application M
Cutting conditions continuous
Chip breaker VS
Cutting depth ap 0.05 mm - 0.23 mm
Feed f 0.05 mm/rev. - 0.23 mm/rev.
Cutting speed vc main application 60 m/min - 140 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268520 HB7125-1
EAN / GTIN 4062406057367
Manufacturer number 268520 HB7125-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart