• The item cannot be ordered due to missing prices.

”5 in 1” drilling and turning tool 2.25×D, left-hand, ⌀ DC: 26mm

Article no.: 268468 26

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series “5 in 1”
Nominal ⌀ D 26 mm
Application type left-hand
Through-coolant yes
Bore ⌀ tolerance D 0/+0.33 mm
Overhang LA 73 mm
Shank length Ls 60 mm
Reach L1 58.5 mm
Shank ⌀ Ds 32 mm
⌀ d2 40 mm
Indexable insert No. 268472 − 268496 WCHX 1305..
Pack of insert screws 269028 36
Type of product Boring bar

Identification numbers & Classifications

Article number 268468 26
EAN / GTIN 4045197470263
Manufacturer number 268468 26

Description

Version:

With internal cooling.
Plain shank with collar.

Application:

Face turning, longitudinal turning, drilling, internal longitudinal turning, countersinking.

Note:

  • Choose corner radii as large as possible.
  • Always use internal cooling for drilling (at least 5 bar).

Use the drilling and turning tool in long chipping structural steels and long chipping stainless steels only up to 1.5×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart