• The item cannot be ordered due to missing prices.

”5 in 1” drilling and turning tool 1.5×D, right-hand, ⌀ DC: 8mm

Article no.: 268463 8

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series “5 in 1”
Nominal ⌀ D 8 mm
Application type right-hand
Through-coolant yes
Bore ⌀ tolerance D 0/+0.22 mm
Reach L1 12 mm
Shank ⌀ Ds 12 mm
Overall length L 80 mm
Indexable insert No. 268472 − 268496 WCHX 0401..
Set of insert screws 269028 30
Type of product Boring bar

Identification & Classification

Article number 268463 8
EAN / GTIN 4045197468475
Manufacturer number 268463 8
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With internal cooling.
Plain shank.

Application:

Face turning, longitudinal turning, drilling, internal longitudinal turning, countersinking.

Note:

  • Choose corner radii as large as possible.
  • Always use internal cooling for drilling (at least 5 bar).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart