• The item cannot be ordered due to missing prices.

”5 in 1” drilling and turning tool 2.25×D 20 mm

Article no.: 268468 20

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series “5 in 1”
    Nominal ⌀ D 20 mm
    Application type left-hand
    Through-coolant yes
    Bore ⌀ tolerance D 0/+0.33 mm
    Overhang LA 56 mm
    Shank length Ls 56 mm
    Reach L1 45 mm
    Shank ⌀ Ds 25 mm
    ⌀ d2 32 mm
    Indexable insert No. 268472 − 268496 WCHX 10T3..
    Pack of insert screws 269028 35
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 268468 20
    EAN / GTIN 4045197470256
    Manufacturer number 268468 20

    Description

    Version:

    With internal cooling.
    Plain shank with collar.

    Application:

    Face turning, longitudinal turning, drilling, internal longitudinal turning, countersinking.

    Note:

    • Choose corner radii as large as possible.
    • Always use internal cooling for drilling (at least 5 bar).

    Use the drilling and turning tool in long chipping structural steels and long chipping stainless steels only up to 1.5×D.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart