{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Mute | |
Application type | left-hand | |
System | DM | |
Through-coolant | yes | |
Cutting point / joint | 40 mm | |
ISO code cutting head | SIL | |
suitable indexable insert | 22 | |
Minimum pre-drill ⌀ Dmin | 47 mm | |
Centre offset L3 | 25.7 mm | |
Overall length L | 30 mm | |
Insert screw | 269028 51 | |
Type of product | Cutting head |
Article number | 264839 DM/10 | |
EAN / GTIN | 4067263708032 | |
Manufacturer number | 264839 DM/10 |