• The item cannot be ordered due to missing prices.

GARANT Master Turn boring bar, steel spiral flutes 12/11 mm

Article no.: 260933 12/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie GARANT Master
Shank ⌀ Ds 12 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A12L STFCR/L11
Setting angle κ 90 degrees
suitable indexable insert TC.. 1102..
Minimum pre-drill ⌀ Dmin 14 mm
Centre offset L3 7.2 mm
Clamping height L2 11 mm
Head length L1 24.3 mm
Overall length L 140 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260933 12/11
EAN / GTIN 4062406711030
Manufacturer number 260933 12/11

Downloads & documents

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart