• The item cannot be ordered due to missing prices.

GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 8/06mm

Article no.: 260030 8/06

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 8 mm
Insert size 6 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A08H SCLCR/L06
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 10 mm
Centre offset L3 5 mm
Clamping height L2 7 mm
Head length L1 20 mm
Overall length L 100 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260030 8/06
EAN / GTIN 4062406575731
Manufacturer number 260030 8/06

Downloads & documents

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart