• The item cannot be ordered due to missing prices.

Screw-on toolholder set 32 mm

Article no.: 255130 32

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 32 mm
    Application type right-hand
    Standard Works standard
    ISO code toolholder PCLNR 3232P16; PDJNR 3232P15; PSSNR 3232P12
    suitable indexable insert CN.. 1606..; DN.. 1506..; SN.. 1204..
    Functional width L4 40 mm
    Head length L1 40 mm
    Overall length L 170 mm
    Spare part 259981 3
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 255130 32
    EAN / GTIN 4062406609436
    Manufacturer number 255130 32

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart