• The item cannot be ordered due to missing prices.

Screw-on toolholder set 25 mm

Article no.: 255130 25

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: DIN ISO 5610

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Application type right-hand
Norm DIN ISO 5610
ISO code toolholder PCLNR 2525M16; PDJNR 2525M15; PSSNR 2525M12
suitable indexable insert CN.. 1606..; DN.. 1506..; SN.. 1204..
Functional width L4 32 mm
Head length L1 25 mm
Overall length L 150 mm
Spare part 259981 3
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 255130 25
EAN / GTIN 4045197941732
Manufacturer number 255130 25

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart