• The item cannot be ordered due to missing prices.

Screw-on toolholder set 20 mm

Article no.: 255130 20

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610; Works standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 20 mm
    Application type right-hand
    Standard DIN ISO 5610; Works standard
    ISO code toolholder PCLNR 2020K12; PDJNR 2020K11; PSSNR 2020K12
    suitable indexable insert CN.. 1204..; DN.. 1104..; SN.. 1204..
    Functional width L4 25 mm
    Head length L1 25 mm
    Overall length L 125 mm
    Spare part 259981 2
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 255130 20
    EAN / GTIN 4045197941725
    Manufacturer number 255130 20

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart