• The item cannot be ordered due to missing prices.

VNMG 160404, Grade: CA6525

Article no.: 251752 CA6525
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cod ISO Plăcuţă amovibilă VNMG 160404
Rază la colţ 0,4 mm
Categorie CA6525
Materialul sculei Carbură
Aplicaţia principală M
Condiţie de tăiere uşor întreruptă
Sfărâmător de aşchii MQ
Adâncime de tăiere ap 0,5 mm - 1,5 mm
Avans f 0,05 mm/rot - 0,25 mm/rot
Viteză de aşchiere vc Aplicaţie principală 60 m/min - 220 m/min
Numărul de schimbări / tăişuri 4
Codificare finisare / degroşare Finisare
Tip produs Plăcuţă amovibilă pentru strunjire

Identification numbers & Classifications

Article number 251752 CA6525
EAN / GTIN 4960664513208
Manufacturer number TJV07626

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


VNMG 160404, Grade: CA6525

VNMG 160404, Grade: CA6525

on request
In stock
584 pieces in stock
from 1  Pieces
14,46 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
12,05 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
251 pieces in stock
from 1  Pieces
14,22 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
11,85 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
785 pieces in stock
8,90 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
373 pieces in stock
from 1  Pieces
14,46 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
12,05 €
plus VAT at the current rate Prices plus delivery costs
Numărul de schimbări / tăişuri 4 4 4 4 4
Rază la colţ 0,4 mm 0,4 mm 0,4 mm 0,4 mm 0,4 mm
Cod ISO Plăcuţă amovibilă VNMG 160404 VNMG 160404 VNMG 160404 VNMG 160404 VNMG 160404
Condiţie de tăiere uşor întreruptă continuă uşor întreruptă uşor întrerupt uşor întrerupt
Categorie CA6525 HB7120-1 HB7140-1 HBT130 HB7130-2
Aplicaţia principală M M M MF M
Viteză de aşchiere vc Aplicaţie principală 60 m/min - 220 m/min 90 m/min - 290 m/min 70 m/min - 260 m/min 60 m/min - 220 m/min 80 m/min - 270 m/min

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart