{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | HB7140-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VS | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.05 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 70 m/min - 260 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251732 HB7140-1 | |
EAN / GTIN | 4045197820761 | |
Manufacturer number | 251732 HB7140-1 |
This article |
Recommendations |
|||
---|---|---|---|---|
VNMG 160404, Grade: HB7140-1 |
||||
Number of changes/inserts | 4 | 4 | 4 | 4 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | VNMG 160404 | VNMG 160404 | VNMG 160404 | VNMG 160404 |
Cutting conditions | slightly interrupted | continuous | slightly interrupted | slightly interrupted |
Grade | HB7140-1 | HB7120-1 | HBT130 | HB7130-2 |
Main application | M | M | M | M |
Cutting speed vc main application | 70 m/min - 260 m/min | 90 m/min - 290 m/min | 60 m/min - 220 m/min | 80 m/min - 270 m/min |