{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | VNMG 160404 | |
Eckenradius | 0.4 mm | |
Sorte | HB7035-1 | |
Schneidstoff | Carbide | |
Hauptanwendung | P | |
Schnittbedingung | heavily interrupted | |
Spanbrecher | SS | |
Cutting depth ap | 0.3 mm - 2 mm | |
Vorschub f | 0.08 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 4 | |
Schlicht/Schrupp-Zuordnung | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251732 HB7035-1 | |
EAN / GTIN | 4045197874931 | |
Manufacturer number | 251732 HB7035-1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |