{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | HU7305-1 | |
Tool material | Carbide | |
Main application | N | |
Cutting conditions | slightly interrupted | |
Chip breaker | AM1 | |
Toleranz | M | |
Cutting depth ap | 0.2 mm - 5 mm | |
Feed f | 0.05 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 400 m/min - 700 m/min | |
Coating | uncoated | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251542 HU7305-1 | |
EAN / GTIN | 4062406749835 | |
Manufacturer number | 251542 HU7305-1 |