{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160408 | |
Corner radius | 0.8 mm | |
Grade | HB7140-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | heavily interrupted | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 60 m/min - 200 m/min | |
Coating | coated | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251542 HB7140-2 | |
EAN / GTIN | 4067263315308 | |
Manufacturer number | 251542 HB7140-2 |