{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Eco | |
Shank size | 20 mm | |
Insert size | 15 mm | |
Application type | right-hand | |
Standard | DIN ISO 5610 | |
Through-coolant | yes | |
ISO code toolholder | PDJNR/L 2020H15 | |
suitable indexable insert | DN.. 1506.. | |
Functional width L4 | 25 mm | |
Head length L1 | 40 mm | |
Overall length L | 100 mm | |
Shim | 259031 45 | |
Lever | 259015 17 | |
Lever screw | 259018 17 | |
Spring | 259046 4 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 250624 20/15 | |
EAN / GTIN | 4062406728946 | |
Manufacturer number | 250624 20/15 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |