• The item cannot be ordered due to missing prices.

GARANT Master Eco lever lock toolholder short 16/11 mm

Article no.: 250624 16/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Eco
    Shank size 16 mm
    Insert size 11 mm
    Application type right-hand
    Standard Works standard
    Through-coolant yes
    ISO code toolholder PDJNR/L 1616X11
    suitable indexable insert DN.. 1104..
    Functional width L4 20 mm
    Head length L1 35 mm
    Overall length L 85 mm
    Shim 259031 44
    Lever 259015 16
    Lever screw 259018 16
    Spring 259046 5
    Setting angle κ 93 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 250624 16/11
    EAN / GTIN 4062406728922
    Manufacturer number 250624 16/11

    Description

    Version:

    Highly efficient cooling directly on the cutter and additional flank face cooling.

    Note:

    Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

    Downloads & documents

    Suitable products

    Accessories

    Inserts

    From the same series "Master Eco" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart