• The item cannot be ordered due to missing prices.

Clamp toolholder 32/19 mm

Article no.: 250007 32/19

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 19 mm
Application type left-hand
Norm Works standard
Through-coolant no
ISO code toolholder MCLNR/L 3232P19
suitable indexable insert CN.. 1906..
Functional width L4 40 mm
Head length L1 40 mm
Overall length L 170 mm
Shim 259031 24
Shim screw 259025 8
Clamping claw 259038 5
Screw for clamping claw 259021 5
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250007 32/19
EAN / GTIN 4045197861641
Manufacturer number 250007 32/19

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart