{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 21.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 66 mm | |
for inch ⌀ | 27/32 in | |
Overhang LA | 85 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
ISO code indexable insert | SOGX 07T208 20-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236615 21,5 | |
EAN / GTIN | 4047109277366 | |
Manufacturer number | U43 12150 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() KUB Pentron® indexable drill Plain shank 21,5 mm |
||
Drill depth for indexable insert drill up to | 3×D | 3×D |
Through-coolant | yes | yes |
ISO code indexable insert | SOGX 07T208 20-... | SOGX 070306 |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 25 | 25 |
Shank length Ls | 56 | 56 |
Overhang LA | 85 | 85 |