• The item cannot be ordered due to missing prices.

KUB Pentron® indexable drill ABS® shank, 5×D, ⌀ DC: 24,5mm

Article no.: 236604 24,5

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 5×D
  • Shank: ABS
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Pentron®
Nominal ⌀ D 24.5
Drill depth for indexable insert drill up to 5×D
Shank ABS
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 125 mm
Overhang LA 158 mm
ABS® shank ⌀ Ds 50 mm
ISO code indexable insert SOGX 080308 24-...
Pack of insert screws 239652 8IP1 (1.3 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236604 24,5
EAN / GTIN 4047109181847
Manufacturer number U45 52450

Description

Version:

Bore tolerance: D − 0.1 / + 0.35

Application:

With indexable inserts No. 236605236610.

Recommendation:

When spot-drilling reduce the feed rate to 70%.

Note:

  • For use only under stable machining conditions.
  • Version 2×D and 3×D with ABS® shank available on request.
  • Offset-axis drilling up to Vmax = 0.25 mm.
  • Maximum ⌀ = D + 0.5 mm achievable by offsetting.
  • Version with PSC shank available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KUB Pentron® indexable drill ABS® shank, 5×D, ⌀ D<sub>C</sub>: 24,5mm

KUB Pentron® indexable drill ABS® shank, 5×D, ⌀ DC: 24,5mm

Drill depth for indexable insert drill up to 5×D 5×D
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Nominal ⌀ D 24.5 24.5
Shank ABS ISO 9766
Pack of insert screws 239652 8IP1 (1.3 Nm) 239700 8IP (1.3 Nm)
Machining strategy HPC HPC
Type of product Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart