{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 37.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ABS | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 114 mm | |
Overhang LA | 164 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOEX 120508 44-.. | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 195 mm | |
Type of product | Indexable drill |
Article number | 235505 37,5 | |
Manufacturer number | U11 53750 |
This article |
Recommendations |
|
---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank 37,5 mm |
||
Drill depth for indexable insert drill up to | 3×D | 3×D |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling |
Through-coolant | yes | yes |
ISO code indexable insert | SOEX 120508 44-.. | SOGX 130511 |
Shank | ABS | ISO 9766 |
Reach L1 | 114 mm | 114 mm |
Type of product | Indexable drill | Indexable drill |