{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
⌀ D | 34 mm | |
Grade | HB7725 | |
Tool material | Carbide | |
Point angle | 135 degrees | |
for base body size | 34 | |
Feed f in grey cast iron (G) | 0.5 mm/rev. | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Type of product | Cutter insert for boring |
Article number | 231660 34 | |
EAN / GTIN | 4045197718150 | |
Manufacturer number | 231660 34 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HiPer-Drill cutter insert m7, HB7725, ⌀ D: 34mm |
||||||
⌀ D | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Number of changes/inserts | 1 | 1 | 1 | 1 | 1 | 1 |
Tool material | Carbide | HSS E PM | Carbide | Carbide | Carbide | HSS |
Grade | HB7725 | TiAlN | HU7810 | HB7530 | HB7630 | TiN |
Point angle | 135 degrees | 132 degrees | 135 degrees | 135 degrees | 135 degrees | 132 degrees |
Type of product | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring |