{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
Version | 8×D | |
Shank | ISO 9766 | |
Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 9 mm - 9.49 mm | |
Reach L1 | 76 mm | |
Shank ⌀ Ds | 12 mm | |
Shank length Ls | 45 mm | |
Clamping screw | 231999 5IP1 (0.2 Nm) | |
Overall length L | 138 mm | |
Type of product | Indexable drill |
Article number |
231615 9
Copy |
|
EAN / GTIN |
4045197716248
Copy |
|
Manufacturer number |
231615 9
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |