• The item cannot be ordered due to missing prices.

HiPer-Drill cutter insert m7 23-X mm

Article no.: 231660 23-X
  • Minimum order quantity 3 Piece
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Product details

Technical Data

Series HiPer-Drill
⌀ range 23.00 mm - 23.99 mm
Grade HB7725
Tool material Carbide
Point angle 135 degrees
for base body size 23
Feed f in grey cast iron (G) 0.4 mm/rev.
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 231660 23-X
EAN / GTIN 4062406636968
Manufacturer number 231660 23-X

Application Table

Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
70
GG(G)
K
100
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

Note:

Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.
Delivery time: 10 working weeks
Minimum order quantity: 3 pieces
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart