{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
⌀ D | 14.2 mm | |
Grade | HB7630 | |
Tool material | Carbide | |
Point angle | 135 degrees | |
for base body size | 14 | |
Feed f in stainless steel > 900 N/mm2 | 0.15 mm/rev. | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Type of product | Cutter insert for boring |
Article number | 231650 14,2 | |
EAN / GTIN | 4045197662286 | |
Manufacturer number | 231650 14,2 |
This article |
Recommendations |
||
---|---|---|---|
HiPer-Drill cutter insert h7 14,2 mm |
|||
⌀ D | 14.2 | 14.2 | 14.2 |
Number of changes/inserts | 1 | 1 | 1 |
Grade | HB7630 | HB7530 | HB3040 |
Point angle | 135 | 135 | 160 |
for base body size | 14 | 14 | 14 |
Series | HiPer-Drill | HiPer-Drill | HiPer-Drill |
Type of product | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring |