• The item cannot be ordered due to missing prices.

HiPer-Drill base body, 12×D, ⌀ DC: 14mm

Article no.: 231620 14

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Version: 12×D
  • Shank: ISO 9766
  • Use for drilling: limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Version 12×D
Shank ISO 9766
Use for drilling limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 14 mm - 14.49 mm
Reach L1 174 mm
Shank ⌀ Ds 16 mm
Shank length Ls 48 mm
Clamping screw 231999 8IP (0.9 Nm)
Overall length L 245 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 231620 14
EAN / GTIN 4045197687654
Manufacturer number 231620 14

Description

Version:

  • Very high feed rates and maximum performance due to optimally matched geometries and materials.
  • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
  • High concentricity when assembled.
  • Shank support for optimum stability in operation.

Polished flutes.

Application:

For stationary and rotating use. For holes up to IT9 accuracy.

Note:

Further sizes up to ⌀ 50.99 mm available on request.
The insert screw must be replaced after every fifth change of cutter insert.
Reduce feed rates f by 10 % and vc values by 40 %.
For process reliability when using the drill, initial pilot drilling to 1.5×D with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability.
Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
For optimum stability, clamp the drill so the overhang is as short as possible.
For process reliability when using the drill, initial pilot drilling to 1.5×D with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart