{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
Version | 12×D | |
Shank | ISO 9766 | |
Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 45 mm - 46.99 mm | |
Reach L1 | 564 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 70 mm | |
Clamping screw | 231999 25IP1 | |
Overall length L | 696 mm | |
Type of product | Indexable drill |
Article number | 231620 45 | |
EAN / GTIN | 4062406641788 | |
Manufacturer number | 231620 45 |