• The item cannot be ordered due to missing prices.

HiPer-Drill cutter insert m7, HB7530, ⌀ D: 13-Xmm

Article no.: 231640 13-X
  • Minimum order quantity 3 Piece

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
⌀ range 13.00 mm - 13.49 mm
Grade HB7530
Tool material Carbide
Point angle 135 degrees
for base body size 13
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 231640 13-X
EAN / GTIN 4062406636029
Manufacturer number 231640 13-X

Application Table

Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
75
TOOLOX 33
H
40
TOOLOX 44
H
35
HARDOX 500 < 1600 N/mm²
H
30
GG(G)
K
80
wet maximum
 

Description

Utförande:

V-slipad skärinsats för noggrann positionering och stabil infästning.
Rundgångsnoggrannhet i monterat tillstånd ≤ 20 µm. För hål upp till noggrannhet IT9.

Anmärkning:

Skärdata gäller för grundelement 5×D.
Borra endast pilothål med skärinsats av samma typ.
Leveranstid: 10 arbetsveckor
Minsta orderkvantitet: 3 st
Kundspecifik specialtillverkning:
Annullering kan göras inom högst 3 arbetsdagar efter erhållen orderbekräftelse. Ingen återtagning är möjlig.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart