{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
⌀ range | 14.50 mm - 14.99 mm | |
Grade | HU7810 | |
Tool material | Carbide | |
Point angle | 135 degrees | |
for base body size | 14.5 | |
Feed f in aluminium short-chipping | 0.31 mm/rev. | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Coating | uncoated | |
Type of product | Cutter insert for boring |
Article number | 231630 14,5-X | |
EAN / GTIN | 4062406635640 | |
Manufacturer number | 231630 14,5-X |