• The item cannot be ordered due to missing prices.

90° indexable milling cutter MECH17 63/4 mm

Article no.: 227655 63/4

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 63 mm
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application End milling
    Through-coolant no
    ISO code indexable insert BDMT 170408
    Number of effective inserts Zeff 4
    Number of indexable inserts 12
    maximum cutting depth ap max 45 mm
    Overall length Ltot 70 mm
    Mounting bore ⌀ 27 mm
    suitable indexable insert BD.. 1704
    Insert screw 229709 (T15; 3.5 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 227655 63/4
    EAN / GTIN 4960664579280
    Manufacturer number THN03952

    Description

    Version:

    Notched indexable inserts reduce the cutting forces and vibration. Comparatively larger cutting widths ae can be achieved with the same cutting depth ap.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    90° indexable milling cutter MECH17  63/4 mm

    90° indexable milling cutter MECH17 63/4 mm

    Mounting bore ⌀ 27 27 27
    suitable indexable insert BD.. 1704 AP.. 1805.. LO.. 130708
    Shank type with bore with bore with bore
    Cutting edge ⌀ DC 63 63 63
    Setting angle κ 90 90 90
    maximum cutting depth ap max 45 55 47
    Type of product End / face mill End / face mill End / face mill

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart