{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Through-coolant | no | |
ISO code indexable insert | BDMT 170408 | |
Number of effective inserts Zeff | 6 | |
Number of indexable inserts | 24 | |
maximum cutting depth ap max | 59 mm | |
Overall length Ltot | 85 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | BD.. 1704 | |
Insert screw | 229709 (T15; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 227655 80/6 | |
EAN / GTIN | 4960664579297 | |
Manufacturer number | THN03954 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() 90° indexable milling cutter MECH17 80/6 mm |
||
Number of indexable inserts | 24 | 12 |
Mounting bore ⌀ | 32 | 32 |
Milling application | End milling | Corner milling ;Circular milling ;Ramping |
Overall length Ltot | 85 | 50 |
Shank type | with bore | with bore |
Setting angle κ | 90 | 90 |
Type of product | End / face mill | End / face mill |