• The item cannot be ordered due to missing prices.

LOGU 030310 ER-GM ST1400

Article no.: 221971 ST1400
New product
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LOGU 030310 ER-GM
Type ST1400
Corner radius 1 mm
Grade PR1825
Tool material Carbide
Programming radius at ap max 1.6 mm
Feed fz per tooth 0.2 mm - 1.5 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221971 ST1400
EAN / GTIN 4960664028597

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
100
wet maximum
 
dry
 
Air
 

Description

Version:

Double-sided indexable insert with 4 cutting edges. The convex cutting edge version of the insert ensures gentle entry of the cutting edge into the material.

Note:

Standard application values for ae = 0.3×D / ap max = 1 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart