• The item cannot be ordered due to missing prices.

High feed rate milling cutter MFH mini 20/4 mm

Article no.: 221950 20/4

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 4
Shank type Plain shank
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
⌀ D3 13 mm
maximum cutting depth ap max 1 mm
Overhang L1 50 mm
Overall length Ltot 130 mm
Shank ⌀ Ds h6 20 mm
Circular interpolation milling ⌀ Dmin 33 mm
Circular interpolation milling ⌀ Dmax 38 mm
Ramping angle αmax 1.52 degrees
Ramping length L for αmax 11.3 mm
suitable indexable insert LOGU 0303..
Insert screw 229713 (8IP; 1.2 Nm)
Setting angle κ 15 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 221950 20/4
EAN / GTIN 4960664741267
Manufacturer number THN07597

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart