{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 4 | |
Shank type | with thread | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 13 mm | |
maximum cutting depth ap max | 1 mm | |
Overall length Ltot | 30 mm | |
Mounting thread M | M10 | |
Circular interpolation milling ⌀ Dmin | 33 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Ramping angle αmax | 1.52 degrees | |
Ramping length L for αmax | 11.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Type of product | Copy mill |
Article number | 221960 20/4 | |
EAN / GTIN | 4960664741076 | |
Manufacturer number | THN07508 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High feed rate milling cutter MFH mini 20/4 mm |
||
Mounting thread M | M10 | M10 |
Milling application | Circular milling ;Ramping ;Plunging | End milling ;Circular milling ;Ramping |
Overall length Ltot | 30 | 30 |
suitable indexable insert | LOGU 0303.. | CPHX 0602.. |
Machining strategy | HPC | HPC |
maximum cutting depth ap max | 1 | 2.5 |
Type of product | Copy mill | Copy mill |