• The item cannot be ordered due to missing prices.

DUO-LOCK extension, conical, steel, long Plain shank DL20/25

Article no.: 220378 DL20/25

Select article variation and quantity

DUO-LOCK interface / ⌀ DS Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

DUO-LOCK interface DL20
Shank ⌀ Ds 25 mm
Through-coolant yes
⌀ D2 19.3 mm
Overall length L 250 mm
Recommended torque 80 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 220378 DL20/25
EAN / GTIN 4034221150189
Manufacturer number 75.252.DL20.1

Description

Version:

Coated for optimum shrinking in and out.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart