• The item cannot be ordered due to missing prices.

DUO-LOCK extension, conical, steel, long Plain shank DL16/25

Article no.: 220378 DL16/25

Select article variation and quantity

DUO-LOCK interface / ⌀ DS Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    DUO-LOCK interface DL16
    Shank ⌀ Ds 25 mm
    Through-coolant yes
    ⌀ D2 15.5 mm
    Overall length L 250 mm
    Recommended torque 60 Nm
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 220378 DL16/25
    EAN / GTIN 4034221150165
    Manufacturer number 75.252.DL16.1

    Description

    Version:

    Coated for optimum shrinking in and out.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart