• The item cannot be ordered due to missing prices.

DUO-LOCK extension, conical, steel, long Plain shank DL10/20

Article no.: 220378 DL10/20

Select article variation and quantity

DUO-LOCK interface / ⌀ DS Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    DUO-LOCK interface DL10
    Shank ⌀ Ds 20 mm
    Through-coolant yes
    ⌀ D2 9.6 mm
    Overall length L 200 mm
    Recommended torque 20 Nm
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 220378 DL10/20
    EAN / GTIN 4034221150059
    Manufacturer number 75.202.DL10.1

    Description

    Version:

    Coated for optimum shrinking in and out.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart