{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 32 mm | |
Overhang length L1 incl. recess | 42.5 mm | |
Recess ⌀ D1 | 15.2 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.088 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.104 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 220289 16 | |
EAN / GTIN | 4034221136879 | |
Manufacturer number | F2004NNH1600SDA |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HAIMER MILL end mill, AlTiN, ⌀ f9 DC: 16mm |
||||||
Colour ring | without | yellow | without | without | yellow | yellow |
Overall length L | 93 mm | 92 mm | 92 mm | 92 mm | 110 mm | 92 mm |
Standard | DIN 6527 | Manufacturer’s standard | DIN 6527 | DIN 6527 | Manufacturer’s standard | DIN 6527 |
Cutting edge ⌀ DC | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Type | N | W | N | N | W | W |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |