{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 11 mm | |
Overhang length L1 incl. recess | 15 mm | |
Recess ⌀ D1 | 3.8 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.022 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.026 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 220289 4 | |
EAN / GTIN | 4034221136794 | |
Manufacturer number | F2004NNH0400SDA |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HAIMER MILL end mill, AlTiN, ⌀ f9 DC: 4mm |
||||||
Overhang length L1 incl. recess | 15 mm | 17 mm | 17 mm | 15 mm | 15 mm | 18 mm |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling |
Tolerance nominal ⌀ | f8 | h6 | h6 | e8 | e8 | e6 |
No. of teeth Z | 4 | 3 | 3 | 3 | 3 | 2 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |