• The item cannot be ordered due to missing prices.

Solid carbide milling cutter, AlCrN, ⌀ e8 DC: 16mm

Article no.: 202292 16

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating AlCrN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 32 mm
Overhang length L1 incl. recess 44 mm
Recess ⌀ D1 15.7 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.08 mm
Feed fz for side milling in steel < 750 N/mm2 0.13 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202292 16
EAN / GTIN 4045197866141
Manufacturer number 202292 16

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.
Improved coating for general-purpose applications in steel and cast iron.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter, AlCrN, ⌀ e8 D<sub>C</sub>: 16mm

Solid carbide milling cutter, AlCrN, ⌀ e8 DC: 16mm

Coating AlCrN uncoated DLC TiAlN uncoated DLC uncoated
Corner chamfer angle 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Colour ring without yellow yellow yellow without yellow yellow
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HB to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
No. of teeth Z 3 4 4 4 3 4 4
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart